Motion
18829
Silicone Oil Seal - Solid, 1.875 in Shaft Dia., 3.000 in OD, 0.625 in Overall Width, UNITIZE Design, Silicone Lip Material
MI ITEM #00962221
MFR #18829
List Price$143.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Oil Seal - Solid, 1.875 in Shaft Dia., 3.000 in OD, 0.625 in Overall Width, UNITIZE Design, Silicone Lip Material
MI ITEM #00962221
MFR #18829

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$143.78/each for your price

Overview

Mfr description
18829 OIL SEAL
  • Seal Paired With and Encased Into An Integrated Wear Sleeve.
  • This Allows The Seal To Run On A Prepared Surface To Optimize Sealing Operation.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.875 in
  • Outside Diameter
    3.000 in
  • Overall Width
    0.625 in
  • Design Type
    UNITIZE
  • Lip Material
    Silicone
  • Description Keyword
    UNITIZE Design
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311154772
  • Construction Description
    Unitized Design Seal + Sleeve
  • Weight
    0.24 lbs
  • Continuous Temperature Range
    -100 to 325°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought