Specifications
Dimensions
- Package Size1 qt (US)
Details
- Chemical Basen-Heptane/Isopropanol
- ColorYellow
- FlammabilityFlammable
- For Use WithAcrylic Adhesives
- Package TypeCan
- Product FormLiquid
- TypeActivator
- UPC_NO079340188624
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)