Motion
18876
Oil Seal - Solid, 1.890 in Shaft Dia., 2.765 in OD, 0.669 in Overall Width, D8SPL Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00962384
MFR #18876
List Price$28.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.890 in Shaft Dia., 2.765 in OD, 0.669 in Overall Width, D8SPL Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00962384
MFR #18876

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.39/each for your price

Overview

Mfr description
18876 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.890 in
  • Outside Diameter
    2.765 in
  • Overall Width
    0.669 in
  • Design Type
    D8SPL
  • Seal Type
    Double Lip
  • Lip Material
    Nitrile Rubber (NBR)
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311194341
  • Weight
    0.15 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text