Motion
MAG-1 DRUM
MAG Series Multipurpose Grease - High/Low Temperature, Petroleum-Based, Lithium-Thickened Grease Composition, 1 NLGI Grade, 420 lb Size, Drum Container, White Color, Not Food Grade, Water Resistant, -60 to +300 °F
Mi Item #00962558
MFR #MAG-1 DRUM
Price$6,230.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MAG Series Multipurpose Grease - High/Low Temperature, Petroleum-Based, Lithium-Thickened Grease Composition, 1 NLGI Grade, 420 lb Size, Drum Container, White Color, Not Food Grade, Water Resistant, -60 to +300 °F
Mi Item #00962558
MFR #MAG-1 DRUM

Mfr description
MAG-1 420 LB DRUM
  • Polymer shear stable
  • High film strength, low torque
  • Prevents wear, rust and corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$6,230.44/each

Specifications

Dimensions

  • Container Size
    420 lb
  • NLGI Grade
    1
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Shelf Life
    6 yr
  • Weight
    465.00 lbs

Details

  • Application
    Low temperature applications such as freezers and fifth wheels
  • Base Type
    Lithium 12 Hydroxy
  • Certification
    ISO
  • Color
    White
  • Composition
    Petroleum-Based, Lithium-Thickened Grease
  • Container Type
    Drum
  • Dropping Point
    191°C/375 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215418916
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    -60 °F
  • Oil Type
    Mineral
  • Package Qty
    1
  • Series
    MAG-1
  • Temperature Range
    -60 to +300 °F
  • Type
    High/Low Temperature
  • UPC_NO
    089215418916
  • Viscosity
    23
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 5% loss
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)