Motion
18994
Oil Seal - Solid, 1.886 in Shaft Dia., 2.750 in OD, 0.469 in Overall Width, HMSA92S Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #00962687
MFR #18994
Price$66.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.886 in Shaft Dia., 2.750 in OD, 0.469 in Overall Width, HMSA92S Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #00962687
MFR #18994

Mfr description
18994 OIL SEAL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.81/each

Specifications

Dimensions

  • Outside Diameter
    2.750 in
  • Overall Width
    0.469 in
  • Shaft Diameter
    1.886 in
  • Weight
    0.15 lbs

Details

  • Case Design
    Rubber outside diameter
  • Casing
    Rubber-covered steel
  • Compatible V-Rings
    400450;400451;400454;400455
  • Construction Description
    Oil seal, axial dirt lip
  • Design Type
    HMSA92S
  • Installation Method
    Housing press fit
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Lip Type
    Helix Bi-Directional
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311152013
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    3
  • Operating Temperature Range
    -40 to 302 °F
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Wheel ends, axles

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)