Motion
18998
Polyacrylate Oil Seal - Solid, 1.886 in Shaft Dia., 2.700 in OD, 1.000 in Overall Width, KIT Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #00962692
MFR #18998
List Price$57.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyacrylate Oil Seal - Solid, 1.886 in Shaft Dia., 2.700 in OD, 1.000 in Overall Width, KIT Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #00962692
MFR #18998

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.69/each for your price

Overview

Mfr description
18998 OIL SEAL
  • Skf Seal(S) and/Or Seal Component(S) Or Accessories Packaged Into One Boxed Kit.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.886 in
  • Outside Diameter
    2.700 in
  • Overall Width
    1.000 in
  • Design Type
    KIT
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Description Keyword
    KIT Design
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311170567
  • Construction Description
    Boxed Kit
  • Weight
    0.31 lbs
  • Continuous Temperature Range
    -40 to 300°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought