Motion
MAG-1 CTG
MAG Series Multipurpose Grease - General Purpose, High/Low Temperature, Petroleum-Based, Lithium-Thickened Grease Composition, 1 NLGI Grade, 14-1/2 oz Size, Cartridge Container, White Color, Not Food Grade, Water Resistant, -60 to +300 °F
MI ITEM #00962693
MFR #MAG-1 CTG
Price$16.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MAG Series Multipurpose Grease - General Purpose, High/Low Temperature, Petroleum-Based, Lithium-Thickened Grease Composition, 1 NLGI Grade, 14-1/2 oz Size, Cartridge Container, White Color, Not Food Grade, Water Resistant, -60 to +300 °F
MI ITEM #00962693
MFR #MAG-1 CTG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.97/each

Specifications

Dimensions

  • Container Size
    14-1/2 oz
  • NLGI Grade
    1
  • Overall Height
    10.25 in
  • Overall Length
    19.25 in
  • Overall Width
    11.5 in
  • Shelf Life
    10 yr
  • Weight
    1.00 lbs

Details

  • Application
    Low temperature applications such as freezers and fifth wheels
  • Base Type
    Lithium 12 Hydroxy
  • Certification
    ISO
  • Color
    White
  • Composition
    Petroleum-Based, Lithium-Thickened Grease
  • Container Type
    Cartridge
  • Dropping Point
    191°C/375 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215318902
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    -60 °F
  • Oil Type
    Mineral
  • Package Qty
    40
  • Series
    MAG-1
  • Temperature Range
    -60 to +300 °F
  • Type
    General Purpose, High/Low Temperature
  • UPC_NO
    089215318902
  • Viscosity
    23
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 5% loss

Overview

Mfr description
L0189-098 GREASE MAG-1 14OZ CTG
  • Polymer shear stable
  • High film strength, low torque
  • Prevents wear, rust and corrosion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought