Motion
19095
Rotary Shaft Seal - Solid, 1.930 in Shaft Dia., 2.756 in OD, 0.473 in Overall Width
MI ITEM #00963279
MFR #19095
Your Price$28.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Shaft Seal - Solid, 1.930 in Shaft Dia., 2.756 in OD, 0.473 in Overall Width
MI ITEM #00963279
MFR #19095

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28.33/each(List $39.09)

Overview

Mfr description
19095 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.930 in
  • Outside Diameter
    2.756 in
  • Overall Width
    0.473 in
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311156431

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text