Motion
R431005003

AVENTICS
R431005003

Air Piloted Valve - Panel Mounted, 5 Port, 3 Position, Double Pilot
Mi Item #00963463
MFR #R431005003
Price$316.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R431005003

Air Piloted Valve - Panel Mounted, 5 Port, 3 Position, Double Pilot
Mi Item #00963463
MFR #R431005003

Mfr description
R431005003 VALVE, 2-HA-2 PILOTAIR 2HA2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$316.49/each

Specifications

Dimensions

  • Overall Height
    4-9/32 in
  • Overall Length
    6-11/32 in
  • Overall Width
    3-1/2 in
  • Port 1 Size/Type
    1/4 NPT
  • Valve Positioner Travel
    45 °

Details

  • Body Material
    Aluminum
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    250 psi
  • Normal State
    Normally Closed
  • Number Of Pilots
    Double Pilot
  • Number Of Ports  
    5
  • Number Of Positions
    3
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    Maximum of +250 psi
  • Operating Temperature Range
    -40 to +93 °C
  • Piping Type
    Panel Mounted
  • Seal Material
    Synthetic Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)