1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Anti Seize Technology
19155
Poly-Temp PTFE Tape - 10 ft Long, Color: White
Mi Item #
00963536
MFR #
19155
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Tape
PTFE Tape
Anti Seize Technology 19155
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Anti Seize Technology
19155
Poly-Temp PTFE Tape - 10 ft Long, Color: White
Mi Item #
00963536
MFR #
19155
Mfr description
19155 5/32 X 10'
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
10 ft
Details
Application
Pump/Hose Maintenance
Color
White
Operating Temperature Range
-400 to +500 °F
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items