Motion
R431005018

AVENTICS
R431005018

Air Piloted Valve - 2 Position
Mi Item #00963567
MFR #R431005018
Price$916.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R431005018

Air Piloted Valve - 2 Position
Mi Item #00963567
MFR #R431005018

Mfr description
R431005018 VALVE, 2-HA-2Y PILOTAIR 2HA2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$916.34/each

Specifications

Dimensions

  • Port 1 Size/Type
    1/4 in NPT
  • Port 2 Size/Type
    1/4 in NPT

Details

  • Flow Direction
    3-Way
  • Flow Rate
    1308.72 L/min
  • Manual Operation Type
    With Detent
  • Number Of Positions
    2
  • Operating Medium
    Compressed air
  • Operating Pressure Range
    0 to 13.6999 bar, 0 to 198.7 psi
  • Operating Temperature Range
    -40 to 159 °F
  • Seal Material
    Soft Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)