Motion
19200
Nitrile Oil Seal - Solid, 1.929 in Shaft Dia., 2.520 in OD, 0.492 in Overall Width, HMA16 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #00963691
MFR #19200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 1.929 in Shaft Dia., 2.520 in OD, 0.492 in Overall Width, HMA16 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #00963691
MFR #19200

Mfr description
19200 OIL SEAL
  • Rubber O.D.
  • Non-Spring-Loaded
  • Single-Lip With Auxiliary Dirt/Dust Lip(S) ("Double-Lip" Or "Multi-Lip") Seal.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    2.520 in
  • Overall Width
    0.492 in
  • Shaft Diameter
    1.929 in
  • Weight
    0.21 lbs

Details

  • Construction Description
    Non-Spring Loaded Seal For Grease Retention
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    HMA16 Design
  • Design Type
    HMA16
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Sealing lip, auxiliary dust lip
  • Manufacturer Upc Number
    085311021104
  • Max Shaft Surface Speed
    2000 fpm
  • Pressure Tolerance
    3 psi @ 0-2000 fpm
  • Seal Type
    Double Lip without Spring
  • Solid / Split
    Solid
  • Typical Application
    Typical Applications Are Conveyor Rollers and Vehicle Wheels.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)