Motion
PM-500 35LB PAIL

LUBRIPLATE LUBRICANTS CO
PM-500 35LB PAIL

PM Series Gear Oil - 35 lb, Pail, 100 ISO, 30 SAE, USP-Based Mineral Oil Composition, No
Mi Item #00963910
MFR #PM-500 35LB PAIL
Price$459.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
PM-500 35LB PAIL

PM Series Gear Oil - 35 lb, Pail, 100 ISO, 30 SAE, USP-Based Mineral Oil Composition, No
Mi Item #00963910
MFR #PM-500 35LB PAIL

Mfr description
L0192-035 OIL PM-500 FG 35LB PAIL
  • NSF H1 Registered
  • Specially suited for water conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$459.50/each

Specifications

Dimensions

  • Container Size
    35 lb
  • ISO Grade
    100
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    30
  • Shelf Life
    6 yr
  • Weight
    38.00 lbs

Details

  • Additives Included
    Anti-Rust
  • AGMA Number
    3
  • Application
    Pear machines
  • Base Type
    Mineral
  • Certification
    NSF H1
  • Composition
    USP-Based Mineral Oil
  • Container Type
    Pail
  • Flash Point
    216°C/420 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215519200
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    -40 °F
  • Oil Type
    Gear Oil
  • Pour Point
    -21°C/-5 °F
  • Product Type
    Gear Oil
  • Temperature Range
    40 to 120 °F
  • UPC_NO
    089215519200
  • Viscosity
    101
  • Working Temperature
    -40 °F / 120 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)