Motion
L0192-040
PM-500, DRUM
MI ITEM #00963942
MFR #L0192-040
List Price$6,074.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PM-500, DRUM
MI ITEM #00963942
MFR #L0192-040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,074.39/each for your price

Overview

Mfr description
L0192-040 OIL PM-500 FG DRUM
  • NSF H1 Registered
  • Specially suited for water conditions

Specifications

  • ISO Grade
    100
  • Application
    Pear machines
  • SAE Grade
    30
  • Composition
    USP Mineral Oil-Based
  • Food Grade
    Not Food Grade
  • Container Size
    405 lb
  • Container Type
    Drum
  • Viscosity
    101
  • AGMA Number
    3
  • Overall Height
    34.75 in
  • Overall Width
    23.5 in
  • Additives Included
    Anti-Rust
  • Pour Point
    -21°C/-5°F
  • Certification
    NSF H1
  • Manufacturer Upc Number
    089215419210
  • UPC_NO
    089215419210
  • Weight
    465.00 lbs
  • Oil Type
    Mineral
  • Flash Point
    216°C/420°F
  • Overall Length
    23.5 in
  • Shelf Life
    6 yr
  • Product Type
    Gear Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text