Motion
PURE FLUSH 1QT
PURE FLUSH Machine Oil - Yes, 1 qt, Bottle, 5W SAE Grade, 7 ISO Grade
MI ITEM #00963948
MFR #PURE FLUSH 1QT
Price$33.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PURE FLUSH Machine Oil - Yes, 1 qt, Bottle, 5W SAE Grade, 7 ISO Grade
MI ITEM #00963948
MFR #PURE FLUSH 1QT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$33.92/each

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • ISO Grade
    7
  • Overall Height
    9 in
  • Overall Length
    13 in
  • Overall Width
    9.5 in
  • SAE Grade
    5W
  • Shelf Life
    10 yr
  • Weight
    2.10 lbs

Details

  • Additives Included
    Anti-Rust
  • Application
    LUBRIPLATE Pure Flush can be used to clean and flush bearings, gear cases, hydraulic systems, centralized lubricating systems, chain and air lines/air tools.
  • Base Type
    Mineral
  • Certification
    NSF H1
  • Color
    Colorless
  • Composition
    USP-Based Mineral Oil
  • Container Type
    Bottle
  • Features & Benefits
    •Excellent cleaning capabilities •Used with existing lubricant •Superior flushing
  • Flash Point
    99°C/210 °F
  • Food Grade
    Yes
  • Manufacturer Upc Number
    089215681600
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Machine Oil
  • Pour Point
    -37°C/-35 °F
  • Product Type
    Machine Oil
  • UPC_NO
    089215681600
  • Viscosity
    11

Overview

Mfr description
PURE FLUSH 1QT. CAN 81654
  • Excellent cleaning capabilities
  • Used with existing lubricant
  • Superior flushing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought