Motion
PURE FLUSH 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
PURE FLUSH 5GAL PAIL

PURE FLUSH Machine Oil - Yes, 5 gal, Pail, 5W SAE Grade, 7 ISO Grade
Mi Item #00963954
MFR #PURE FLUSH 5GAL PAIL
Price$434.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
PURE FLUSH 5GAL PAIL

PURE FLUSH Machine Oil - Yes, 5 gal, Pail, 5W SAE Grade, 7 ISO Grade
Mi Item #00963954
MFR #PURE FLUSH 5GAL PAIL

Mfr description
PURE FLUSH 5GAL. PAIL 81660
  • Excellent cleaning capabilities
  • Used with existing lubricant
  • Superior flushing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$434.65/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    7
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    5W
  • Shelf Life
    6 yr
  • Weight
    40.00 lbs

Details

  • Additives Included
    Anti-Rust
  • Application
    LUBRIPLATE Pure Flush can be used to clean and flush bearings, gear cases, hydraulic systems, centralized lubricating systems, chain and air lines/air tools.
  • Base Type
    Mineral
  • Certification
    NSF H1
  • Color
    Colorless
  • Composition
    USP-Based Mineral Oil
  • Container Type
    Pail
  • Features & Benefits
    •Excellent cleaning capabilities •Used with existing lubricant •Superior flushing
  • Flash Point
    99°C/210 °F
  • Food Grade
    Yes
  • Manufacturer Upc Number
    089215581603
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    -40 °F
  • Oil Type
    Machine Oil
  • Pour Point
    -37°C/-35 °F
  • Product Type
    Machine Oil
  • Temperature Range
    40 to 120 °F
  • UPC_NO
    089215581603
  • Viscosity
    11
  • Working Temperature
    -40 °F / 120 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)