Motion
PURE FLUSH DRUM
PURE FLUSH Machine Oil - Yes, 55 gal, Drum, 5W SAE Grade, 7 ISO Grade
Mi Item #00963958
MFR #PURE FLUSH DRUM
Price$4,763.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PURE FLUSH Machine Oil - Yes, 55 gal, Drum, 5W SAE Grade, 7 ISO Grade
Mi Item #00963958
MFR #PURE FLUSH DRUM

Mfr description
PURE FLUSH 55GAL. DRUM 81662
  • Excellent cleaning capabilities
  • Used with existing lubricant
  • Superior flushing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,763.24/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    7
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • SAE Grade
    5W
  • Shelf Life
    6 yr
  • Weight
    445.00 lbs

Details

  • Additives Included
    Anti-Rust
  • Application
    LUBRIPLATE Pure Flush can be used to clean and flush bearings, gear cases, hydraulic systems, centralized lubricating systems, chain and air lines/air tools.
  • Base Type
    Mineral
  • Certification
    NSF H1
  • Color
    Colorless
  • Composition
    USP-Based Mineral Oil
  • Container Type
    Drum
  • Features & Benefits
    •Excellent cleaning capabilities •Used with existing lubricant •Superior flushing
  • Flash Point
    99°C/210 °F
  • Food Grade
    Yes
  • Manufacturer Upc Number
    089215481613
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    -40 °F
  • Oil Type
    Machine Oil
  • Pour Point
    -37°C/-35 °F
  • Product Type
    Machine Oil
  • Temperature Range
    40 to 120 °F
  • UPC_NO
    089215481613
  • Viscosity
    11
  • Working Temperature
    -40 °F / 120 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)