Motion
SF 7649
Adhesive Primer - 1 gal, Can
Mi Item #00964060
MFR #SF 7649
Price$443.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive Primer - 1 gal, Can
Mi Item #00964060
MFR #SF 7649

Mfr description
135284 19266 7649 PRIMER N 1 GA CN
  • Speeds cure time of Loctite brand threadlockers and increases break-away torque on most fastener surfaces, reduces fixture time from hours to minutes
  • Recommended for cold weather, large gaps and deep threads
  • Contains no ozone-depleting compounds
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$443.99/each

Specifications

Dimensions

  • Container Size
    50 ml
  • Package Size
    1 gal (US)

Details

  • Application
    Structural bonding
  • Chemical Base
    Acetone/Aliphatic Amine/Copper Salt
  • Color
    Green
  • Drying Time
    70 s
  • Flammability
    Flammable
  • Package Type
    Can
  • Product Form
    Liquid
  • Type
    Heptane-Based
  • UPC_NO
    079340192669
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)