Motion
SF 7471
Adhesive Primer - 1-3/4 fl oz, Bottle
Mi Item #00964064
MFR #SF 7471
Price$34.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive Primer - 1-3/4 fl oz, Bottle
Mi Item #00964064
MFR #SF 7471

Mfr description
135285 19267 7471 PRIMER T 1.75 FO BO
  • Increases cure speed of Loctite anaerobic products
  • Especially recommended for applications with passive metals or inert surfaces and with large bond gaps
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$34.13/each

Specifications

Dimensions

  • Container Size
    1.75 oz
  • Package Size
    1-3/4 fl oz (US)
  • Specific Gravity
    0.8

Details

  • Application
    Speeds And Ensures Cure
  • Chemical Base
    Acetone/Isopropanol/Amine/Thiazole
  • Color
    Yellow
  • Drying Time
    70 s
  • Flammability
    Flammable
  • Flash Point
    17
  • Package Type
    Bottle
  • Product Form
    Liquid
  • Standards Met
    Mil-S-22473E For Existing Designs, ASM-T D-5363 For New Designs
  • Type
    Adhesive activator
  • UPC_NO
    079340192676
  • Viscosity
    1.2
  • Volatile Organic Compound Content
    13.3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)