Motion
SF 7471
Adhesive Primer - 1 gal, Can
MI ITEM #00964070
MFR #SF 7471
Price$533.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive Primer - 1 gal, Can
MI ITEM #00964070
MFR #SF 7471

Mfr description
229932 19268 7471 PRIMER T 1 GA CN
  • Increases cure speed of Loctite anaerobic products
  • Especially recommended for applications with passive metals or inert surfaces and with large bond gaps
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$533.72/each

Specifications

Dimensions

  • Container Size
    4.50 oz
  • Package Size
    1 gal (US)

Details

  • Application
    Cure acceleration of LOCTITE anaerobic products
  • Chemical Base
    Acetone/Isopropanol/Amine/Thiazole
  • Color
    Yellow
  • Drying Time
    70 s
  • Flammability
    Flammable
  • Package Type
    Can
  • Product Form
    Liquid
  • Type
    Adhesive activator
  • UPC_NO
    079340192683

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)