Motion
SF 7649
Adhesive Primer - 1-3/4 fl oz, Bottle
Mi Item #00964074
MFR #SF 7649
Price$30.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive Primer - 1-3/4 fl oz, Bottle
Mi Item #00964074
MFR #SF 7649

Mfr description
135286 19269 7649 PRIMER N 1.75 FO BO
  • Speeds cure time of Loctite brand threadlockers and increases break-away torque on most fastener surfaces, reduces fixture time from hours to minutes
  • Recommended for cold weather, large gaps and deep threads
  • Contains no ozone-depleting compounds
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$30.55/each

Specifications

Dimensions

  • Container Size
    1.75 oz
  • Package Size
    1-3/4 fl oz (US)

Details

  • Application
    Structural bonding
  • Chemical Base
    Acetone/Aliphatic Amine/Copper Salt
  • Color
    Green
  • Drying Time
    70 s
  • Flammability
    Flammable
  • Package Type
    Bottle
  • Product Form
    Liquid
  • Standards Met
    Mil-S-22473E Grade N Form R, ASM-T-D5363
  • Type
    Structural adhesive
  • UPC_NO
    079340192690
  • Viscosity
    2 cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)