Specifications
Dimensions
- Bore Diameter0.2500 in
- Outside Diameter0.6250 in
- Overall Width0.1960 in
Details
- Bore TypeStraight
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)