Motion
19314
Double Lip Oil Seal - Solid, 1.940 in Shaft Dia., 2.909 in OD, 0.516 in Overall Width, CRSA6 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00964252
MFR #19314
Price$43.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 1.940 in Shaft Dia., 2.909 in OD, 0.516 in Overall Width, CRSA6 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00964252
MFR #19314

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43.57/each

Specifications

Dimensions

  • Outside Diameter
    2.909 in
  • Overall Width
    0.516 in
  • Shaft Diameter
    1.940 in
  • Weight
    0.25 lbs

Details

  • Case Design
    Metal Case
  • Casing
    Steel
  • Construction Description
    Oil seal
  • Design Type
    CRSA6
  • Installation Method
    Housing press fit
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311021463
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    2
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    10 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Pinion, axles

Overview

Mfr description
19314 OIL SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought