Motion
SF 7090
Adhesive Primer - 1 fl oz, Bottle
MI ITEM #00964374
MFR #SF 7090
Price$38.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive Primer - 1 fl oz, Bottle
MI ITEM #00964374
MFR #SF 7090

Mfr description
135287 19368 7090 SLVTLS PRMR 1 FO BO
  • A solvent-free surface activator designed to promote the cure speed of Loctite anaerobic products
  • Recommended for applications with passive metals or inert surfaces and with large bond gaps
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.79/each

Specifications

Dimensions

  • Container Size
    13 oz
  • Package Size
    1 fl oz (US)
  • Shelf Life
    18 months

Details

  • Application
    Parts cleaning
  • Chemical Base
    Aliphatic Amine/Copper Salt
  • Color
    Blue
  • Drying Time
    10 min
  • Flammability
    Flammable
  • Package Type
    Bottle
  • Product Form
    Liquid
  • Type
    General industrial cleaner
  • UPC_NO
    079340193680

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)