Motion
19455
Felt Oil Seal - Solid, 1.938 in Shaft Dia., 3.622 in OD, 0.375 in Overall Width, FF1 Design, Felt Lip Material
MI ITEM #00964771
MFR #19455
List Price$80.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Felt Oil Seal - Solid, 1.938 in Shaft Dia., 3.622 in OD, 0.375 in Overall Width, FF1 Design, Felt Lip Material
MI ITEM #00964771
MFR #19455

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$80.41/each for your price

Overview

Mfr description
19455 OIL SEAL
  • Non-Spring-Loaded Seal For Grease Retention Or Dirt Exclusion In Applications With Slower Speeds.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.938 in
  • Outside Diameter
    3.622 in
  • Overall Width
    0.375 in
  • Design Type
    FF1
  • Seal Type
    Single Lip without Spring
  • Lip Material
    Felt
  • Lip Type
    Felt contacting lip
  • Description Keyword
    FF1 Design
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311021630
  • Max Shaft Surface Speed
    1000 fpm
  • Construction Description
    Non-Spring Loaded Seal For Grease Retention
  • Typical Application
    They Are Primary Dirt Exclusion Units
  • Weight
    0.48 lbs
  • Continuous Temperature Range
    -65 to 200°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text