Motion
SF 7113
Adhesive Accelerator - n-Heptane Base, Bottle, 1-3/4 fl oz
MI ITEM #00965426
MFR #SF 7113
Price$29.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive Accelerator - n-Heptane Base, Bottle, 1-3/4 fl oz
MI ITEM #00965426
MFR #SF 7113

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$29.71/each

Specifications

Dimensions

  • Container Size
    1.75 oz
  • Package Size
    1-3/4 fl oz (US)
  • Specific Gravity
    0.68

Details

  • Application
    Speeds Cure of Instant Adhesives. Excellent for Cosmetic Applications, for Clear and Transparent Adhesive Beads or Fillets. Suitable for Loudspeaker Assembly Bonding and Coil to Ferrite Magnet Bonding
  • Chemical Base
    n-Heptane
  • Color
    Transparent
  • Cure Time
    1 min
  • Flammability
    Flammable
  • For Use With
    Cyanoacrylate
  • Package Type
    Bottle
  • Product Form
    Liquid
  • Type
    Accelerator
  • UPC_NO
    079340196056
  • Viscosity
    0.4 cP
  • Volatile Organic Compound Content
    99.9

Overview

Mfr description
135294 19605 7113 ACTIVATOR 1.75 FO BO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought