Specifications
Dimensions
- Package Size1 gal (US)
Details
- Chemical Basen-Heptane
- ColorTransparent
- Cure Time1 min
- FlammabilityFlammable
- For Use WithCyanoacrylate
- Package TypeCan
- Product FormLiquid
- TypeAccelerator
- UPC_NO079340196063
Help us improve this product