Motion
19644
Nitrile Oil Seal - Solid, 1.969 in Shaft Dia., 2.874 in OD, 0.468 in Overall Width, KIT Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00965643
MFR #19644
List Price$75.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 1.969 in Shaft Dia., 2.874 in OD, 0.468 in Overall Width, KIT Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00965643
MFR #19644

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$75.54/each for your price

Overview

Mfr description
19644 OIL SEAL
  • Skf Seal(S) and/Or Seal Component(S) Or Accessories Packaged Into One Boxed Kit.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.969 in
  • Outside Diameter
    2.874 in
  • Overall Width
    0.468 in
  • Design Type
    KIT
  • Lip Material
    Nitrile Rubber (NBR)
  • Description Keyword
    KIT Design
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311021869
  • Construction Description
    Boxed Kit
  • Weight
    0.18 lbs
  • Continuous Temperature Range
    -40 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text