Motion
19689
Oil Seal - Solid, 1.969 in Shaft Dia., 2.840 in OD, 0.570 in Overall Width, D8SPL Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00965878
MFR #19689
Price$24.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.969 in Shaft Dia., 2.840 in OD, 0.570 in Overall Width, D8SPL Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00965878
MFR #19689

Mfr description
19689 OIL SEAL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.33/each

Specifications

Dimensions

  • Outside Diameter
    2.840 in
  • Overall Width
    0.570 in
  • Shaft Diameter
    1.969 in
  • Weight
    0.50 lbs

Details

  • Design Type
    D8SPL
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311167987
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Seal Type
    Double Lip
  • Solid / Split
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)