Motion
AA 3201
Acrylic Adhesive - 25 ml, Syringe
MI ITEM #00966022
MFR #AA 3201
Your Price$78.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Adhesive - 25 ml, Syringe
MI ITEM #00966022
MFR #AA 3201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$78.53/each(List $94.23)

Overview

Mfr description
237036 19727 3201 MEDDEVAD 25 ML SYR

Specifications

  • Material Comp
    Glass, Metal, Polycarbonate, Thermoplastic
  • Color
    Yellow
  • Acrylic Type
    Acrylic
  • Product Form
    Liquid
  • Package Type
    Syringe
  • Application
    Bonding
  • Package Size
    25 ml
  • Operating Temperature Range
    -65 to +300 °F
  • Viscosity Class
    High Viscosity
  • Viscosity
    4,000 cP
  • UPC_NO
    079340197275

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text