Motion
AA 3201
Acrylic Adhesive - 1 L, Bottle
MI ITEM #00966026
MFR #AA 3201
List Price$862.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Adhesive - 1 L, Bottle
MI ITEM #00966026
MFR #AA 3201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$862.29/each for your price

Overview

Mfr description
135297 19728 3201 MEDDEVAD 1 LT BO

Specifications

  • Color
    Yellow
  • Acrylic Type
    Acrylic
  • Package Type
    Bottle
  • Application
    Bonding
  • Package Size
    1 L
  • Operating Temperature Range
    -65 to +300 °F
  • Viscosity Class
    High Viscosity
  • Viscosity
    4,000 cP
  • UPC_NO
    079340197282

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought