Motion
AA 3301
Acrylic Adhesive - 25 ml, Syringe
MI ITEM #00966044
MFR #AA 3301
Your Price$77.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Adhesive - 25 ml, Syringe
MI ITEM #00966044
MFR #AA 3301

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$77.03/each(List $92.44)

Overview

Mfr description
475362 19733 3301 MEDDEVAD 25 ML SYR

Specifications

  • Material Comp
    Glass, Metal, PVC, Polycarbonate, Thermoplastic
  • Color
    Yellow
  • Acrylic Type
    Acrylic
  • Product Form
    Liquid
  • Package Type
    Syringe
  • Application
    Bonding
  • Package Size
    25 ml
  • Operating Temperature Range
    -65 to +300 °F
  • Shear Strength
    700 psi
  • Viscosity Class
    High Viscosity
  • Viscosity
    150 cP
  • UPC_NO
    079340197336

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text