Motion
AA 3301
Acrylic Adhesive - 1 L, Bottle
MI ITEM #00966048
MFR #AA 3301
Price$791.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Adhesive - 1 L, Bottle
MI ITEM #00966048
MFR #AA 3301

Mfr description
195722 19734 3301 MEDDEVAD 1 LT BO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$791.64/each

Specifications

Dimensions

  • Package Size
    1 L

Details

  • Acrylic Type
    Acrylic
  • Application
    Bonding
  • Color
    Yellow
  • Material Comp
    Glass, Metal, PVC, Polycarbonate, Thermoplastic
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Bottle
  • Product Form
    Liquid
  • Type
    Light Curing Adhesive
  • UPC_NO
    079340197343
  • Viscosity
    150 cP
  • Viscosity Class
    High Viscosity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)