Motion
AA 3311
Acrylic Adhesive - 25 ml, Syringe
Mi Item #00966054
MFR #AA 3311
Price$74.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Adhesive - 25 ml, Syringe
Mi Item #00966054
MFR #AA 3311

Mfr description
88189 19736 3311 MEDDEVAD 25 ML SYR
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$74.19/each

Specifications

Dimensions

  • Package Size
    25 ml

Details

  • Acrylic Type
    Acrylic
  • Application
    Bonding
  • Color
    Yellow
  • Material Comp
    Glass, Metal, PVC, Polycarbonate, Thermoplastic
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Syringe
  • Product Form
    Liquid
  • Type
    Light Curing Adhesive
  • UPC_NO
    079340197367
  • Viscosity
    300 cP
  • Viscosity Class
    High Viscosity
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)