Motion
AA 3311
Acrylic Adhesive - 1 L, Bottle
MI ITEM #00966059
MFR #AA 3311
Your Price$627.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Adhesive - 1 L, Bottle
MI ITEM #00966059
MFR #AA 3311

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$627.33/each(List $784.17)

Overview

Mfr description
146461 19737 3311 MEDDEVAD 1 LT BO

Specifications

  • Material Comp
    Glass, Metal, PVC, Polycarbonate, Thermoplastic
  • Color
    Yellow
  • Acrylic Type
    Acrylic
  • Product Form
    Liquid
  • Package Type
    Bottle
  • Application
    Bonding
  • Package Size
    1 L
  • Operating Temperature Range
    -65 to +300 °F
  • Viscosity Class
    High Viscosity
  • Viscosity
    300 cP
  • UPC_NO
    079340197374

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought