1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOCTITE CORPORATION
4161
Super Bonder Cyanoacrylate Adhesive - Transparent, 20 g, Bottle, Liquid, 24 hr Cure Time
MI ITEM #
00966082
MFR #
4161
Price
$53.20
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Adhesives
Cyanoacrylate Adhesives
LOCTITE CORPORATION 4161
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOCTITE CORPORATION
4161
Super Bonder Cyanoacrylate Adhesive - Transparent, 20 g, Bottle, Liquid, 24 hr Cure Time
MI ITEM #
00966082
MFR #
4161
Mfr description
237038 19743 4161 SUPERBONDER 20 GR BO
High viscosity, one-part room temperature cure, instant adhesive designed to provide fast fixturing on thermoplastic, thermoset plastic and metal
Suitable for use in the assembly of disposable medical devises
ISO-10993 Biological Tested for medical device use
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD
$53
.20
/each
Add to Cart
Specifications
Dimensions
Package Size
20 g
Weight
0.07 lbs
Details
Color
Transparent
Cure Time
24 hr
Package Type
Bottle
UPC_NO
079340197435
Viscosity
1,500 (Brookfield) cP
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items