1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOCTITE CORPORATION
19744
Super Bonder Cyanoacrylate Adhesive - Transparent, 1 lb, Bottle, Liquid, 24 hr Cure Time
MI ITEM #
00966086
MFR #
19744
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Adhesives
Cyanoacrylate Adhesives
LOCTITE CORPORATION 19744
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOCTITE CORPORATION
19744
Super Bonder Cyanoacrylate Adhesive - Transparent, 1 lb, Bottle, Liquid, 24 hr Cure Time
MI ITEM #
00966086
MFR #
19744
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
230059 19744 4161 SUPRBNDR 1 LB BO
Specifications
Package Type
Bottle
Package Size
1 lb
Cure Time
24 hr
Color
Transparent
Weight
1.15 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data