Motion
4210
Prism Cyanoacrylate Adhesive - Black, 1 oz, Bottle, Liquid, 24 hr Cure Time
MI ITEM #00966136
MFR #4210
Price$69.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prism Cyanoacrylate Adhesive - Black, 1 oz, Bottle, Liquid, 24 hr Cure Time
MI ITEM #00966136
MFR #4210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$69.36/each

Specifications

Dimensions

  • Package Size
    1 oz
  • Weight
    0.07 lbs

Details

  • Color
    Black
  • Cure Time
    24 hr
  • Package Type
    Bottle
  • UPC_NO
    079340197589
  • Viscosity
    160 cP, 210 (Brookfield) cP

Overview

Mfr description
135301 19758 4210 PRISM 20 GR BO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought