Specifications
Dimensions
- Package Size1 L
Details
- ColorBrown
- FlammabilityFlammable
- For Use WithAcrylic Adhesives
- Package TypeBottle
- Product FormLiquid
- TypeActivator
- UPC_NO079340198227
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)