Motion
19824
Depend Adhesive Activator - Bottle, 1-3/4 fl oz
MI ITEM #00966424
MFR #19824
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depend Adhesive Activator - Bottle, 1-3/4 fl oz
MI ITEM #00966424
MFR #19824

Mfr description
135303 19824 7380 DEPND ACT 1.75 FO BO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1.75 oz
  • Package Size
    1-3/4 fl oz (US)
  • Specific Gravity
    0.97

Details

  • Color
    Brown
  • Flammability
    Flammable
  • For Use With
    Acrylic Adhesives
  • Package Type
    Bottle
  • Product Form
    Liquid
  • Type
    Activator
  • Viscosity
    35 to 50
  • Volatile Organic Compound Content
    64.9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)