Motion
SF 7701
Prism Adhesive Primer - 16 fl oz, Can
Mi Item #00966732
MFR #SF 7701
Price$244.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prism Adhesive Primer - 16 fl oz, Can
Mi Item #00966732
MFR #SF 7701

Mfr description
88196 19887 7701 ACTIVATOR 16 OZ CN
  • Adhesion promoter for Loctite® medical device instant adhesives on hard-to-bond plastics and elastomers, especially for polyolefins such as PE and PP
  • Suitable for PTFE and thermoplastic elastomers
  • Fluorescent under UV light/black light
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$244.57/each

Specifications

Dimensions

  • Container Size
    20 g
  • Package Size
    16 fl oz (US)

Details

  • Application
    Bonding
  • Chemical Base
    n-Heptane/Aliphatic Amine
  • Color
    Transparent
  • Drying Time
    30 s
  • Flammability
    Flammable
  • For Use With
    Cyanoacrylate
  • Package Type
    Can
  • Product Form
    Liquid
  • Type
    Light curing adhesive
  • UPC_NO
    079340198876
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)