Motion
SF 713
Prism Adhesive Accelerator - Isopropanol Base, Bottle, 1-3/4 fl oz
Mi Item #00966742
MFR #SF 713
Price$30.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prism Adhesive Accelerator - Isopropanol Base, Bottle, 1-3/4 fl oz
Mi Item #00966742
MFR #SF 713

Mfr description
135305 19889 713 TK PK ACC 1.75FLOZ BO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$30.10/each

Specifications

Dimensions

  • Package Size
    1-3/4 fl oz (US)

Details

  • Chemical Base
    Isopropanol
  • Color
    Transparent
  • Cure Time
    30 min
  • Flammability
    Flammable
  • For Use With
    Cyanoacrylate
  • Package Type
    Bottle
  • Product Form
    Liquid
  • Type
    Accelerator
  • UPC_NO
    079340198890
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)