Motion
19939
Nitrile Oil Seal - Solid, 2.0000 in Shaft Dia., 2.880 in OD, 0.368 in Overall Width, HMS14 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00966871
MFR #19939
Price$4.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 2.0000 in Shaft Dia., 2.880 in OD, 0.368 in Overall Width, HMS14 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00966871
MFR #19939

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.41/each

Specifications

Dimensions

  • Outside Diameter
    2.880 in
  • Overall Width
    0.368 in
  • Shaft Diameter
    2.000 in
  • Weight
    0.58 lbs

Details

  • Casing
    Without Inner Case
  • Construction Description
    Single Lip, Spring Loaded Without Inner Case
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    HMS14 Design
  • Design Type
    HMS14
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311180122
  • Max Shaft Surface Speed
    3600 fpm
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.

Overview

Mfr description
19939 OIL SEAL
  • Metal Cased
  • Spring-Loaded
  • Single-Lip Seal.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought