Motion
K08730
FleetRunner® Automotive Micro V-Belt - K Section, 8 Ribs, 1.087 in Width, Standard Series
MI ITEM #00967068
MFR #K08730
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FleetRunner® Automotive Micro V-Belt - K Section, 8 Ribs, 1.087 in Width, Standard Series
MI ITEM #00967068
MFR #K08730

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K08730 BELT

Specifications

  • Application
    Automotive Vehicles
  • Section Size
    K
  • Number Of Ribs
    8
  • Top Width
    1.087 in
  • Belt Series
    Standard
  • Construction Type
    V-Ribbed
  • Belt Type
    Micro-V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text