Motion
PURE TAC DRUM
Pure Tac Multipurpose Grease - General Purpose, USP Mineral Oil-Based, Aluminum Complex-Thickened Grease Composition, 2 NLGI Grade, 120 lb Size, Keg Container, Food Grade, Water Resistant, +20 to +400 °F
MI ITEM #00967127
MFR #PURE TAC DRUM
Price$2,594.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pure Tac Multipurpose Grease - General Purpose, USP Mineral Oil-Based, Aluminum Complex-Thickened Grease Composition, 2 NLGI Grade, 120 lb Size, Keg Container, Food Grade, Water Resistant, +20 to +400 °F
MI ITEM #00967127
MFR #PURE TAC DRUM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,594.17/each

Specifications

Dimensions

  • Container Size
    120 lb
  • NLGI Grade
    2
  • Overall Height
    27 in
  • Overall Length
    15 in
  • Overall Width
    15 in
  • Shelf Life
    3 yr
  • Weight
    134.00 lbs

Details

  • Application
    For all types of medium to slow speed bearings and open gears. Designed for applications subject to water, heat and steam
  • Base Type
    Aluminum Complex
  • Certification
    NSF H1
  • Composition
    USP Mineral Oil-Based, Aluminum Complex-Thickened Grease
  • Container Type
    Keg
  • Dropping Point
    271°C/520 °F
  • Flash Point
    216°C/420 °F
  • Food Grade
    Food Grade
  • Grease Thickener
    Aluminum Complex
  • Manufacturer Upc Number
    089215423606
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    20 °F
  • NSF Rating
    H1
  • Oil Type
    USP White Mineral
  • Package Qty
    1
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Series
    Pure Tac
  • Temperature Range
    +20 to +400 °F
  • Type
    General Purpose
  • UPC_NO
    089215423606
  • Viscosity
    1187
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 1.25% loss

Overview

Mfr description
PURE TAC 120LB. DRUM L0236-039
  • NSF H1 Registered
  • Excellent resistance to water washout
  • Contains anti-microbial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought