Motion
PURE TAC CTG
Pure Tac Multipurpose Grease - General Purpose, USP Mineral Oil-Based, Aluminum Complex-Thickened Grease Composition, 2 NLGI Grade, 14-1/2 oz Size, Cartridge Container, Food Grade, Water Resistant, +20 to +400 °F
MI ITEM #00967169
MFR #PURE TAC CTG
Price$33.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pure Tac Multipurpose Grease - General Purpose, USP Mineral Oil-Based, Aluminum Complex-Thickened Grease Composition, 2 NLGI Grade, 14-1/2 oz Size, Cartridge Container, Food Grade, Water Resistant, +20 to +400 °F
MI ITEM #00967169
MFR #PURE TAC CTG

Mfr description
L0236-098 GREASE PURE TAC 14OZ CTG
  • NSF H1 Registered
  • Excellent resistance to water washout
  • Contains anti-microbial
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.96/each

Specifications

Dimensions

  • Container Size
    14-1/2 oz
  • NLGI Grade
    2
  • Overall Height
    10.25 in
  • Overall Length
    19.25 in
  • Overall Width
    11.5 in
  • Shelf Life
    3 yr
  • Weight
    1.00 lbs

Details

  • Application
    For all types of medium to slow speed bearings and open gears. Designed for applications subject to water, heat and steam
  • Base Type
    Aluminum Complex
  • Certification
    NSF H1
  • Composition
    USP Mineral Oil-Based, Aluminum Complex-Thickened Grease
  • Container Type
    Cartridge
  • Dropping Point
    271°C/520 °F
  • Flash Point
    216°C/420 °F
  • Food Grade
    Food Grade
  • Grease Thickener
    Aluminum Complex
  • Manufacturer Upc Number
    089215323609
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    20 °F
  • NSF Rating
    H1
  • Oil Type
    USP White Mineral
  • Package Qty
    40
  • Regulations
    FDA Regulation 21 C.F.R. 172.3570, FDA Regulation 21 C.F.R. 172.878
  • Series
    Pure Tac
  • Temperature Range
    +20 to +400 °F
  • Type
    General Purpose
  • UPC_NO
    089215323609
  • Viscosity
    1187
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 1.25% loss

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)