Motion
250A-2 TL 3/4 FB

MORSE
250A-2 TL 3/4 FB

Torque Limiter - Finished Bore - Finished with Keyway, 3/4 in Bore, 2-1/2 in OD, 55 lb-ft Torque Capacity, 1000 rpm Max
Mi Item #00967299
MFR #250A-2 TL 3/4 FB
Price$487.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
250A-2 TL 3/4 FB

Torque Limiter - Finished Bore - Finished with Keyway, 3/4 in Bore, 2-1/2 in OD, 55 lb-ft Torque Capacity, 1000 rpm Max
Mi Item #00967299
MFR #250A-2 TL 3/4 FB

Mfr description
250A-2 X 3/4 TORQUE LIMITER
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse torque limiter is a spring loaded device. The load on the friction pads is adjusted so that process torque is transmitted. An overload causes the unit to slip. Morse torque limiters are simple design, economical, easy adjustment, compact and dependable
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$487.03/each

Specifications

Dimensions

  • Backlash
    Zero
  • Bore Diameter
    0.7500 in
  • Minimum Sprocket Teeth
    #35 (25 Teeth), #40 (20 Teeth), #41 (20 Teeth), #50 (16 Teeth)
  • Outside Diameter
    2.5000 in
  • Overall Length
    1.8750 in
  • Pilot Size
    1.627/1.629 in
  • Weight
    1.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    250A-2 TL 3/4 FB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288478836
  • Max Rpm
    1000 rpm
  • Series
    250A
  • Torque Capacity
    40 ft-lbs
  • Torque Range
    10 to 40 ft-lbs
  • UPC_NO
    662288478836
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)