Specifications
Dimensions
- Container Size8 oz
- Width2.0000 in
Details
- Anti-Seize TypeCompound
- Base MaterialNon-Metallic, Lead Free
- ColorGray
- CompositionMolybdenum Disulfide
- Container TypeCan
- Max Operating Temperature2400 °F
- RegulationsCFR 1910.1200
- Temperature Range-300 to +2400 °F
- TypeExtreme Pressure
- Water ResistanceWater Resistant
- Working Temperature-300 to 2400 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)