Motion
500A-1 TL 7/8 FB

MORSE
500A-1 TL 7/8 FB

Torque Limiter - Finished Bore - Finished with Keyway, 7/8 in Bore, 5 in OD, 155 lb-ft Torque Capacity, 1000 rpm Max
MI ITEM #00967522
MFR #500A-1 TL 7/8 FB
Your Price$716.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
500A-1 TL 7/8 FB

Torque Limiter - Finished Bore - Finished with Keyway, 7/8 in Bore, 5 in OD, 155 lb-ft Torque Capacity, 1000 rpm Max
MI ITEM #00967522
MFR #500A-1 TL 7/8 FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$716.42/each(List $823.88)

Overview

Mfr description
500A-1 X 7/8 TORQUE LIMITER
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse torque limiter is a spring loaded device. The load on the friction pads is adjusted so that process torque is transmitted. An overload causes the unit to slip. Morse torque limiters are simple design, economical, easy adjustment, compact and dependable

Specifications

  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    0.8750 in
  • Torque Capacity
    155 ft-lbs
  • Outside Diameter
    5.0000 in
  • Max Rpm
    1000 rpm
  • Overall Length
    3.0000 in
  • Minimum Sprocket Teeth
    #40 (35 Teeth), #41 (35 Teeth), #50 (30 Teeth), #60 (25 Teeth), #80 (19 Teeth)
  • Series
    500A
  • Manufacturer Catalog Number
    500A-1 TL 7/8 FB
  • Manufacturer Upc Number
    662288478942
  • UPC_NO
    662288478942
  • Backlash
    Zero
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Pilot Size
    2.878/2.880 in
  • Torque Range
    35 to 155 ft-lbs
  • Weight
    1.68 lbs
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text