Motion
500A-2 TL 1-7/16 FB

MORSE
500A-2 TL 1-7/16 FB

Torque Limiter - Finished Bore - Finished with Keyway, 1-7/16 in Bore, 5 in OD, 310 lb-ft Torque Capacity, 1000 rpm Max
MI ITEM #00967856
MFR #500A-2 TL 1-7/16 FB
Price$671.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
500A-2 TL 1-7/16 FB

Torque Limiter - Finished Bore - Finished with Keyway, 1-7/16 in Bore, 5 in OD, 310 lb-ft Torque Capacity, 1000 rpm Max
MI ITEM #00967856
MFR #500A-2 TL 1-7/16 FB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$671.29/each

Specifications

Dimensions

  • Backlash
    Zero
  • Bore Diameter
    1.4375 in
  • Minimum Sprocket Teeth
    #40 (35 Teeth), #41 (35 Teeth), #50 (30 Teeth), #60 (25 Teeth), #80 (19 Teeth)
  • Outside Diameter
    5.0000 in
  • Overall Length
    3.0000 in
  • Pilot Size
    2.878/2.880 in
  • Weight
    6.50 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    500A-2 TL 1-7/16 FB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288479093
  • Max Rpm
    1000 rpm
  • Series
    500A
  • Torque Capacity
    310 ft-lbs
  • Torque Range
    65 to 310 ft-lbs
  • UPC_NO
    662288479093

Overview

Mfr description
500A-2 X 1 7/16 TORQUE LIMITER
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse torque limiter is a spring loaded device. The load on the friction pads is adjusted so that process torque is transmitted. An overload causes the unit to slip. Morse torque limiters are simple design, economical, easy adjustment, compact and dependable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought